Several WESCO branches have been impacted by recent winter weather. See our updated list of temporary closures or service limitations.


Flexible Aluminum Conduit 3/4 inch

SKU: 78288698970
Loading price and availability...
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Conduit Type: Flexible Aluminum Conduit
Style: Reduced Wall
Trade Size: 3/4 in.
Length: 500 ft.
Manufacturer Series: Alflex Type RWA
Non-Liquidtight Flexible Conduit: Conduit Type - Flexible Aluminum Conduit; Style - Reduced Wall; Trade Size - in - 3/4; Length - 500-ft; Additional Information - Packaging: Reel; Manufacturer Series - Alflex Type RWA
Additional Info: Packaging: Reel