Menu Search
Non-Liquidtight Flexible Conduit Flexible Steel Conduit 3/8 inch
CONDUIT PRODUCTS #3/8-STEEL-FLEX-STD-WALL

Flexible Steel Conduit 3/8 inch

SKU # 78005002121
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
(edit)
Please enter a valid quantity
Unit of Sale: Each
Unable to add item to cart. Please try again.
Conduit Type: Flexible Steel Conduit
Style: Standard Wall
Trade Size: 3/8 in.

Non-Liquidtight Flexible Conduit: Conduit Type - Flexible Steel Conduit; Style - Standard Wall; Trade Size - in - 3/8