Flexible Conduit, 3/8 in. Trade, 100-ft L, Reduced Wall, Aluminum

SKU: 78005002201
Loading price and availability...
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Conduit Type: Flexible Aluminum Conduit
Style: Reduced Wall
Trade Size: 3/8 in.
Length: 100 ft.
Non-Liquidtight Flexible Conduit: Conduit Type - Flexible Aluminum Conduit; Style - Reduced Wall; Trade Size - in - 3/8; Length - 100-ft