Menu Search
Search
CONDUIT PRODUCTS #2-IN-STEEL-FLEX-REDUC-WALL

Flexible Conduit, 2 in. Trade, 25-ft L, Reduced Wall, Steel

SKU # 78005002107
Loading price and availability...
You do not have permissions to see price. Please contact your sales representative if you feel this is an error.
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Conduit Type: Flexible Steel Conduit
Style: Reduced Wall
Trade Size: 2 in.
Length: 25 ft.