CONDUIT PRODUCTS #1/2-FLEX-STL

Flexible Conduit, 1/2 in. Trade, 1000-ft L, Steel

SKU: 78005092019
Loading price and availability...
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Specifications
Conduit Type: Flexible Steel Conduit
Trade Size: 1/2 in.
Length: 1000 ft.
Description
Non-Liquidtight Flexible Conduit: Conduit Type - Flexible Steel Conduit; Trade Size - in - 1/2; Length - 1000-ft; Additional Information - Packaging: Reel
Additional Info: Packaging: Reel