Menu Search

ANAMET ELECTRICAL #455591

Anaconda SEALTITE® Flexible Steel Conduit 4 inch

SKU: 71411801332
Loading price and availability...
RoHS Compliant
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Downloads
Specifications
Conduit Type: Flexible Steel Conduit
Style: RWS
Trade Size: 4 in.
Length: 25 ft.
Description
Non-Liquidtight Flexible Conduit: Conduit Type - Flexible Steel Conduit; Style - RWS; Trade Size - in - 4; Length - 25 ft.; Additional Information - Coils; Manufacturer Series - Anaconda SEALTITE®
Additional Info: Coils