Menu Search
Non-Liquidtight Flexible Conduit Flexible Steel Conduit 3 inch

ANAMET ELECTRICAL #455581

Anaconda SEALTITE® Flexible Steel Conduit 3 inch

SKU #71411801331
Loading price and availability...
RoHS Compliant
Please Log In or Register to view pricing & availability.
(edit)
Please enter a valid quantity
Unit of Sale: 1 Carton of 25 feet
Conduit Type: Flexible Steel Conduit
Style: RWS
Trade Size: 3 in.
Length: 25 ft.

Additional Info: Inner Diameter: 3.000 in., Outer Diameter: 3.360-3.560 in., Approx Inside Bend Radius: 15 in., Enclosure: NEMA 1