Menu Search
Non-Liquidtight Flexible Conduit Flexible Steel Conduit 2 inch

ANAMET ELECTRICAL #455561

Anaconda SEALTITE® Flexible Steel Conduit 2 inch

SKU #71411801325
Loading price and availability...
RoHS Compliant
Please Log In or Register to view pricing & availability.
(edit)
Please enter a valid quantity
Unit of Sale: 1 Carton of 25 feet
Conduit Type: Flexible Steel Conduit
Style: RWS
Trade Size: 2 in.
Length: 25 ft.

Additional Info: Inner Diameter: 2.000-2.080 in., Outer Diameter: 2.350-2.450 in., Approx Inside Bend Radius: 10 in., Enclosure: NEMA 1