Menu Search
Non-Liquidtight Flexible Conduit Flexible Metal Conduit, Reduced Wall, 1/2 in.
ANAMET ELECTRICAL #455517

Sealtite Flexible Metal Conduit, Reduced Wall, 1/2 in.

SKU # 71411801301
RoHS Compliant
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
(edit)
Please enter a valid quantity
Unit of Sale: EA
Unable to add item to cart. Please try again.
Conduit Type: Flexible Steel Conduit
Style: Reduced Wall
Trade Size: 1/2 in.
Length: 1000 ft.

ANACON 455517 1/2 RWS STL CONDUIT