ANAMET ELECTRICAL #441551

Flexible Aluminum Conduit 1-1/2 inch

SKU: 71411801122
Loading price and availability...
RoHS Compliant
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Downloads
Specifications
Conduit Type: Flexible Aluminum Conduit
Style: Reduced Wall
Trade Size: 1-1/2 in.
Length: 25 ft.
Manufacturer Series: ALUM-FLEX
Description
Non-Liquidtight Flexible Conduit: Conduit Type - Flexible Aluminum Conduit; Style - Reduced Wall; Trade Size - in - 1-1/2; Length - 25 ft.; Additional Information - Non-jacketed. Type RWA. Modified S Profile; Manufacturer Series - ALUM-FLEX
Additional Info: Non-jacketed. Type RWA. Modified S Profile