The site is undergoing scheduled maintenance on Apr 27. Intermittent outages may occur from 7:30am 11:00am.

Menu Search
RUST-OLEUM #1008

B-I-N Primer Bucket 1 gal. White

SKU # 02006610081
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Primer
Base: Shellac
Color - Basic: White
Color - Style: White
Container: Bucket
Size: 1 gal.

Non-Aerosol Paint: Type - Primer; Base - Shellac; Color - Basic - White; Color - Style - White; Container - Bucket; Size - 1 gal.; Manufacturer Series - B-I-N