Menu Search
Search
RUST-OLEUM #282737

Interior/Exterior Paint, Solvent, Gray, Satin, 5 gal Can

SKU # 02006626803 Manufacturer Series: CV740 System
Loading price and availability...
You do not have permissions to see price. Please contact your sales representative if you feel this is an error.
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Multi-Use Paint
Base: Solvent
Color - Basic: Gray
Color - Style: Navy
Finish: Satin
Container: Can
Size: 5 gal.
Application: Steel, Metal, Previously Coated Surfaces