RUST-OLEUM #7738402

Enamel Paint, Alkyd Enamel, Green, Gloss, 1 gal, Pail

SKU: 02006698947
Loading price and availability...
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Type: Rust Proofing Paint
Base: Alkyd Enamel
Color - Basic: Green
Color - Style: Hunter
Finish: Gloss
Container: Pail
Size: 1 gal.
Application: Steel Metal: Roll-on, Brush or Spray
Rust-Oleum Professional DTM Alkyd Enamels are oil modified alkyds with excellent rust prevention when applied directly to metal. They also offer excellent coverage, chip resistance and color retention. Not for use on galvanized steel.
Additional Info: VOC: 450, Dry Time: 5-10 Hrs