Menu Search
KRYLON #K00111800-16

Rust Tough Enamel Paint, Acrylic Alkyd Enamel, Blue, High Gloss

SKU # 72450400436
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Enamel Paint
Base: Acrylic Alkyd Enamel
Color - Basic: Blue
Color - Style: Safety
Finish: High Gloss
Container: Can
Size: 1 gal.
Application: Construction, Commercial, and Institutional

Rust tough 250 performs like a traditional alkyd and has a VOC content of 250 g/L or less. It is intended for new construction, commercial, and institutional applications, and maintenance use in moderate-to-severe industrial environments. It is acceptable for use in federally inspected meat and poultry plants.