Menu Search
Non-Aerosol Paint Paint, Insulating, All Purpose, Application: Air-Drying, Brush
INDUSTRIAL SUPPLIES MISC #1201

Paint, Insulating, All Purpose, Application: Air-Drying, Brush

SKU # 78404195430
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
(edit)
Please enter a valid quantity
Unable to add item to cart. Please try again.
Type: All Purpose Insulating Paint
Base: Enamel
Color - Basic: Red
Finish: Low Gloss
Container: Can
Size: 1 qt.
Application: Air-Drying, Brush

Non-Aerosol Paint: Type - All Purpose Insulating Paint; Base - Enamel; Color - Basic - Red; Finish - Low Gloss; Container - Can; Size - 1 qt; Application - Air-Drying, Brush; Additional Information - Appearance: Red Liquid, Odor: Solvent, Physical State: Liquid, Vapor Density: Heavier Than Air, Vapor Density: 3.69, Vapor Pressure: 7.2 mm Hg at 60 F, Evaporation Rate: Slower Than Ether, Boiling Range: 116 to 144 deg C, Specific Gravity: 1.198, Temperat

Additional Info: Appearance: Red Liquid, Odor: Solvent, Physical State: Liquid, Vapor Density: Heavier Than Air, Vapor Density: 3.69, Vapor Pressure: 7.2 mm Hg at 60 F, Evaporation Rate: Slower Than Ether, Boiling Range: 116 to 144 deg C, Specific Gravity: 1.198, Temperat