Menu Search
Non-Adjustable Hinges Piano Hinge, 72 in. L x 2 in. W
FASTEC #H1X1X72V-SH

Piano Hinge, 72 in. L x 2 in. W

SKU # 78972333610
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
(edit)
Please enter a valid quantity
Unit of Sale: EA
Unable to add item to cart. Please try again.
Type: Piano Hinge
Length: 72 in.
Width: 2 in.

Non-Adjustable Hinges: Type - Piano Hinge; Size - Length - 72.0 in. L; Size - Width - 2.0 in. W