Menu Search
Non-Adjustable Hinges Piano Hinge, 48.0 in. L x 1.5 in. W
FASTEC #H11248B-SH

Piano Hinge, 48.0 in. L x 1.5 in. W

SKU # 78972333400 Manufacturer Series: H112 Series
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
(edit)
Please enter a valid quantity
Unit of Sale: EA
Unable to add item to cart. Please try again.
Type: Piano Hinge
Length: 48 in.
Width: 1.5 in.
Finish: Brass

Non-Adjustable Hinges: Type - Piano Hinge; Size - Length - 48.0 in. L; Size - Width - 1.5 in. W; Finish - Brass; Manufacturer Series - H112 Series