Cabinet Hinge Self Closing, Flush Mount

SKU: 78972343520
Loading price and availability...
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Type: Cabinet Hinge
Style/Application: Self Closing, Flush Mount
Material: Steel
Finish: Burnished Brass
Holes: 5
Manufacturer Series: H86 Series
Non-Adjustable Hinges: Type - Cabinet Hinge; Style/Application - Self Closing, Flush Mount; Material - Steel; Finish - Burnished Brass; Holes - 5; Manufacturer Series - H86 Series