Menu Search
Search
PANDUIT #F1X1.5LG6-A

Panduct® Duct, Wiring; PVC; Narrow Slot; Flush; Adhesive; 1 x 1.5 in.; Lt Gray

SKU # 07498333771 Manufacturer Series: Type F
RoHS Compliant
Loading price and availability...
You do not have permissions to see price. Please contact your sales representative if you feel this is an error.
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
View more versions of this product
Nominal Height: 1.5 in.
Nominal Width: 1 in.
Color: Light Gray
Cover Part Number: C1LG6
Wall Opening Size: 0.20 in. (5mm) Slot
Wall Opening Spacing: 0.50 in. (12.7mm) O.C.
Type: Wiring Duct, General Purpose
Wall Type: Narrow Slot
Nominal Length: 6 ft.
Material: PVC
Cover Style: Flush (not included)
Mounting: Adhesive Back
Temperature Rating - max: 122°F (50°C)
Flammability Rating: UL 94 V-0