Menu Search
Search
PANDUIT #FS2X2LG6NM

Panduct® Duct, Wiring; PVC; Solid; Flush; No Mount; 2 x 2 in.; Lt Gray

SKU # 07498334080 Manufacturer Series: Type FS
RoHS Compliant
Loading price and availability...
You do not have permissions to see price. Please contact your sales representative if you feel this is an error.
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
View more versions of this product
Nominal Height: 2 in.
Nominal Width: 2 in.
Color: Light Gray
Cover Part Number: C2LG6
Type: Wiring Duct, General Purpose
Wall Type: Solid
Nominal Length: 6 ft.
Material: PVC
Cover Style: Flush (not included)
Mounting: Solid Back (No Mounting Holes)
Temperature Rating - max: 122°F (50°C)
Flammability Rating: UL 94 V-0