Menu Search
Search
PANDUIT #D1X3WH6

Panduct® Duct, Wiring; PVC; Round Hole; Flush; 1 x 3 in.; White

SKU # 07498321180 Manufacturer Series: Type D
RoHS Compliant
Loading price and availability...
You do not have permissions to see price. Please contact your sales representative if you feel this is an error.
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
View more versions of this product
Color: White
Nominal Height: 3 in.
Cover Part Number: C1WH6
Wall Opening Size: 0.44 in. (11.2mm) Dia.
Wall Opening Spacing: 0.67 in. (16.9mm) O.C
Type: Wiring Duct, General Purpose
Wall Type: Round Hole
Nominal Width: 1 in.
Nominal Length: 6 ft.
Material: PVC
Cover Style: Flush (not included)
Mounting: Mounting Holes
Temperature Rating - max: 122°F (50°C)
Flammability Rating: UL 94 V-0