Menu Search
HANWHA TECHWIN #IES4028FP

Ethernet Switch, 10/100/1000 Gigabit Speed, 28-Port, 225W, Rack Mount, Managed

SKU # 47058698918
RoHS Compliant
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Ethernet Switch
Number of Ports: 28-Port
Port Speed: 10/100/1000 Gigabit
Managed/​Unmanaged: Managed
Dimensions: HxWxD: 43.1x439.4x329.9mm (1.70x17.30x12.99in.)
Power Input: 225W

Network Switches: Type - Ethernet Switch; Number of Ports - 28-Port; Port Speed - 10/100/1000 Gigabit; Managed/Unmanaged - Managed; Dimensions - HxWxD: 43.1x439.4x329.9mm (1.70x17.30x12.99in.); Power Input - 225W