Menu Search

FLUKE #AXTAP2206SX-SFP

In Line Aggregating Tap 4-Port 10/100/1000 Mbit/s SFP

SKU: 09596998780
Loading price and availability...
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Specifications
Type: In Line Aggregating Tap
Number of Ports: 4-Port
Port Speed: 10/100/1000 Mbit/s
Port Configuration: SFP
Managed/Unmanaged: Managed
Mounting: Rack Mount
Dimensions: HxWxD: 27.9x203.2x177.8mm (1.10x8.00x7.00 in.)
Operating Temperature: 0 to 40 deg C (32 to 104 deg F)
Description
Network Switches: Type - In Line Aggregating Tap; Number of Ports - 4-Port; Port Speed - 10/100/1000 Mbit/s; Port Configuration - SFP; Managed/Unmanaged - Managed; Mounting - Rack Mount; Dimensions - HxWxD: 27.9x203.2x177.8mm (1.10x8.00x7.00 in.); Operating Temperature - 0 to 40 deg C (32 to 104 deg F); Additional Information - Combination Inline and Span Tap, Dual Link In Line SX Fiber Tap
Additional Info: Combination Inline and Span Tap, Dual Link In Line SX Fiber Tap