FLUKE #FTAP-9-50-10G

Ethernet Switch 1-Port OC3 OC48 1000LX 10G

SKU: 75408205043
Loading price and availability...
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Downloads
Specifications
Type: Ethernet Switch
Number of Ports: 1-Port
Port Speed: OC3 OC48 1000LX 10G
Mounting: Rack
Dimensions: HxWxD: 27.2x127.0x127.0mm (1.07x5.00x5.00 in)
Operating Temperature: 0 to 40 deg C (32 to 104 deg F)
Description
Network Switches: Type - Ethernet Switch; Number of Ports - 1-Port; Port Speed - OC3 OC48 1000LX 10G; Mounting - Rack; Dimensions - HxWxD: 27.2x127.0x127.0mm (1.07x5.00x5.00 in); Operating Temperature - 0 to 40 deg C (32 to 104 deg F)