Menu Search
Network Switches Ethernet Switch 1-Port 10/100 Mbit/s RJ45
FLUKE #ATAP-102

Ethernet Switch 1-Port 10/100 Mbit/s RJ45

SKU # 75408204226
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
(edit)
Please enter a valid quantity
Unit of Sale: EA
Unable to add item to cart. Please try again.
Type: Ethernet Switch
Number of Ports: 1-Port
Port Speed: 10/100 Mbit/s
Port Configuration: RJ45
Mounting: Rack
Dimensions: HxWxD: 27.9x146.0x146.0mm (1.10x5.75x5.75 in)
Power Input: 1A, 5V DC
Operating Temperature: 0 to 40 Degree C (32 to 104 Degree F)

Switches: Type - Ethernet Switch; Number of Ports - 1-Port; Port Speed - 10/100 Mbit/s; Port Configuration - RJ45; Mounting - Rack; Dimensions - HxWxD: 27.9x146.0x146.0mm (1.10x5.75x5.75 in); Power Input - 1A, 5V DC; Operating Temperature - 0 to 40 deg C (32 to 104 deg F); Additional Information - No Injection

Additional Info: No Injection