Menu Search
ETHERWAN #EX17242

Ethernet Switch 26-Port 10/100/1000 Mbit/s

SKU # 47000098983
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Ethernet Switch
Number of Ports: 26-Port
Port Speed: 10/100/1000 Mbit/s
Managed/​Unmanaged: Unmanaged
Mounting: Rack
Dimensions: HxWxD: 44.0x440.0x330.0mm 1.73x17.32x12.99 in
Power Input: 390W
Operating Temperature: 0 to 45 Degree C (32 to 113 Degree F)