Menu Search
Network Switches Ethernet Switch, 10/100/1000BaseT/TX, 8-Port, RJ45

AESP/SIGNAMAX #065-7012G

Ethernet Switch, 10/100/1000BaseT/TX, 8-Port, RJ45

SKU #76347498530
Loading price and availability...
RoHS Compliant
Please Log In or Register to view pricing & availability.
(edit)
Please enter a valid quantity
Unit of Sale: EA
Type: Ethernet Switch
Number of Ports: 8-Port
Port Speed: 10/100/1000BaseT/TX
Port Configuration: RJ45
Managed/Unmanaged: Unmanaged
Mounting: Desktop
Dimensions: HxWxD: 2.5x13.6x7.4mm (0.98x5.35x2.19 in.)
Power Input: 12 V DC
Operating Temperature: 0 to 45 Degree C (32 to 113 Degree F)

The Signamax 8-Port 10/100/1000BaseT/TX unmanaged compact switch is designed to operate in office or home environments. It is equipped with eight 10/100/1000BaseT/TX RJ45 ports in a compact package for desktop mounting and functions at an extended temperature range of 32° F to 104° F (0° C to 40° C).