Menu Search
GARCOM #5844HRT-H

Media Converter, RS-232/TTL Fiber, Full Duplex

SKU # 43424598997
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Media Converter
Connectors - Fiber: RS-232/TTL
Transmission Operation: Full Duplex
Fiber Type: Multimode
Range - Fiber: 50-200 um

Dymec models 5843 and 5844 are hardened fiber optic Link/Repeaters that convert RS232 or TTL level copper to amplitude based fiber output. Supports data rates from dc to 250k bps, DCE or DTE port configuration and a diagnostic/test mode that allows testing of the copper and fiber connections before the connected IED is active in the network. By simply setting a few switches, the Dymec 5843 and 5844 Link/Repeaters can be configured for point to-point, star, optical bus, or loop networks, and permit quick, easy connection of devices. For example, an extensive multi-drop network - where two or more intelligent electrical devices are connected and communicating-can be constructed simply by connecting the devices through Link/Repeaters. Dymec 5843 and 5844 Link/Repeaters may optically connect devices of different formats, eliminating the need for format converters. For example, an RS232 IED may be connected to a model 5844 which is optically connected to a model 5846, which, in turn, can communicate electrically to its IED in EIA 485.