Menu Search
Network Switch Chassis - Unloaded Switch Interface Chassis 13 Slot Slide-in Mount
TRANSITION NETWORKS #CPSMC1310-100

Switch Interface Chassis 13 Slot Slide-in Mount

SKU # 47004400075 Manufacturer Series: Point System
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
(edit)
Please enter a valid quantity
Unit of Sale: EA
Unable to add item to cart. Please try again.
Type: Switch Interface Chassis
Capacity: 13 Slot
Management: SNMP
Mounting: Slide-In
WxHxD - Imperial: 17.00 x 3.50 x 12.00 in
WxHxD - Metric: 430 x 89 x 305mm

Network Switch Chassis - Unloaded: Type - Switch Interface Chassis; Capacity - 13 Slot; Management - SNMP; Mounting - Slide-in; WxHxD - Imperial - 17.00 x 3.50 x 12.00 in; WxHxD - Metric - 430.0 x 89.0 x 305.0 mm; Additional Information - Includes : Power Supply Module; Manufacturer Series - Point System

Additional Info: Includes : Power Supply Module