Media Converter Chassis, 8 Slot, Slide-in Mount, 17.00 in. W x 1.75 in. H x 10.5 in. D

SKU: 47004400072
Loading price and availability...
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Type: Media Converter Chassis
Capacity: 8 Slot
Management: SNMP
Mounting: Slide-In
WxHxD - Imperial: 17.00 x 1.75 x 10.50 in.
WxHxD - Metric: 430 x 45 x 267mm
Manufacturer Series: Point System
The transition networks CPSMC0800-100 Point System 8-slot chassis is a 19 in, rack-mountable chassis for selected transition networks media converter slide-in modules. The chassis allows the network administrator to connect various copper and fiber-optic network media over protocols that include ethernet, fast ethernet, DS3/E3, and OC-12. The chassis provides installation space for up to eight (8) single-slot or four (4) dual-slot media converter slide-in-modules in the front of the unit.