Menu Search
Network Interface Devices Gigabit Ethernet Network
TRANSITION NETWORKS #CFMFF3535-280

Gigabit Ethernet Network

SKU # 47004400386
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
(edit)
Please enter a valid quantity
Unit of Sale: EA
Unable to add item to cart. Please try again.
Type: Gigabit Ethernet Network
Connector - Fiber: (1) SC
Fiber Compatibility: Singlemode/Multimode

Network Interface Devices: Type - Gigabit Ethernet Network; Connector - Fiber - (1) SC; Fiber Compatibility - Singlemode/Multimode; Additional Information - Temperature Range: 0 to 50 deg C

Additional Info: Temperature Range: 0 to 50 deg C