Menu Search
TRANSITION NETWORKS #SFMFF1313-220-NA

Fiber Interface Card 1000 Mbps

SKU # 47004400882 Manufacturer Series: Point System
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Fiber Interface Card
Speed: 1000 Mb/s
Connector - Fiber: (2) SC
Fiber Compatibility: Multimode
Fiber Length Maximum: 550m