This site will undergo scheduled maintenance on Wednesday, March 20. Intermittent outages may occur from 9:00 p.m. to 10:00 p.m..

Menu Search
TRANSITION NETWORKS #CFMFF1329-202

Fast Ethernet Network 155 Mbps

SKU # 47004400217
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Fast Ethernet Network
Speed: 155 Mb/s
Connector - Fiber: (1) SC
Fiber Compatibility: Singlemode/Multimode

Network Interface Devices: Type - Fast Ethernet Network; Speed - 155 Mbps; Connector - Fiber - (1) SC; Fiber Compatibility - Singlemode/Multimode; Additional Information - Temperature Range: 0 to 60 deg C

Additional Info: Temperature Range: 0 to 60 deg C