Menu Search
Search
CORNING MOBILE ACCESS #SC-450

System Controller, (1) SC Fiber, RJ45, RJ11, RS232 CU

SKU # 47092498998
Loading price and availability...
You do not have permissions to see price. Please contact your sales representative if you feel this is an error.
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: System Controller
Connector - Fiber: (1) SC
Connector - CU: RJ45, RJ11, RS232

The system controller (SC-450) provides comprehensive management of the Corning mobileaccess system via an integrated web GUI. The SC-450 minimizes downtime by detecting problems in real-time, as well as optimizes site coverage by enabling adjustment of device parameters according to specific site conditions. The SC-450 controller provides the physical interface to Corning mobileaccess equipment and allows it to be remotely managed through a web session opened to the controller, from any computer in the same network no other external applications are required. For larger systems, the SC-450 provides management to Slave controllers and their hosted devices, where the slave controllers can be other SC-450 Controllers or 410 Controllers.