Menu Search
VIVOTEK USA #FE8182

Network Camera, 1920x1920, 5 MP, H.264, MJPEG, F2.0

SKU # 47060898962
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Fisheye Network Camera
Resolution: 1920x1920
MegaPixels: 5 MP
Zoom: 4X Digital, 1.1mm Fixed Focal Lens
Size: 2.36 in. Dia x 4.03 in. H (60 x 102 mm)
Aperture: F2.0
Networking: RJ-45 10Base-T/100Base-TX Ethernet
Connection Specifications: IPv4, IPv6, TCP/IP, HTTP, HTTPS, UPnP, RTSP/RTP/RTCP, IGMP, SMTP, FTP, DHCP, NTP, DNS, DDNS, PPPoE, CoS, QoS, SNMP, 802.1X, UDP, ICMP, ARP, SSL, TLS, CIFS/SMB
Controls: E-PTZ
Video Format: H.264, MJPEG
Audio: One Way, G.711, G.726
Power: PoE (802.3af Class 1), Max 3W
Angle of View: 180 Degrees Horizontal, 180 Degrees Vertical, 180 Degrees Diagonal
Options: Day/Night, WDR, 3DNR

At the darker end of the spectrum, 3D Noise Reduction Technology allows users to enjoy an increased level of image detail in extremely dim environments without consuming or wasting unreasonably high bandwidth. To dramatically reduce file sizes and conserve valuable network bandwidth, the FE8182 supports Smart Stream and industry-standard H.264 compression technology. Further, the recessed-mount design allows users to install the camera without the need for screws. The FE8182 is not just perfect for blending into any surroundings or any roof space, but also produces substantial savings on both cost and time.