Menu Search
SONY #SNC-EP520

Network Camera, 720x480, 0.38 MP, 36X Optical, 5.87 in. H x 7.62 in. W, H.264/MJPEG, Mini-jack Audio

SKU # 47360999981
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Dome Network Camera, Pan Tilt Zoom
Resolution: 720x480
Zoom: 36X Optical
Size: 5-7/8 x 7-5/8 in. (147.4 x 190.9mm)
Networking: 10BASE-T/100BASE-TX (RJ-45)
Connection Specifications: IP
Video Format: H.264, MPEG-4
Audio: Mini-jack (monaural)
Power: HPoE (IEEE802.3at compliant), AC24V
Angle of View: 57.8 to 1.7 Degrees Horizontal
Options: Day/Night

Network SD PTZ camera with 720x480 resolution, 1/4 type Exview HAD CCD imager, 36x optical zoom