Menu Search
Search
SONY #SNC-VB630

Network Camera, 1920x1080, 2.14 MP, 2.9X Optical, 2.87 in. H x 2.50 in. W x 7.87 in. D, H.264

SKU # 47000598733
Loading price and availability...
You do not have permissions to see price. Please contact your sales representative if you feel this is an error.
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Box Network Camera
Resolution: 1920x1080
Zoom: 2.9X Optical
Size: 2-7/8 x 2-1/2 x 7-7/8 in. (72 x 63 x 197mm)
Networking: 100 Base-T Ethernet Network
Connection Specifications: Internet Protocol Version 4 and 6
Video Format: H.264
Audio: Mini jack (monaural)
Power: Power Over Ethernet
Angle of View: 20 to 95 Degrees Horizontal
Options: HD