WESCO Gaithersburg, MD, and Edison, NJ, branches and TVC branches in Annville, Middletown, and Chambersburg, PA, are closed due to weather.

Menu Search
SONY #SSC-CD45

Camera, Network; 768 x 494; 3.6x Optical, 1.5x Digital

SKU # 47000500011
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Network Camera
Resolution: 768 x 494
MegaPixels: 38
Zoom: 3.6x Optical, 1.5x Digital
Video Format: BNC
Audio: None
Power: 24 VAC or 12 VDC
Angle of View: 100.8 to 27.7 Degrees Horizontal

Camera, Network; 768 x 494; 3.6x Optical, 1.5x Digital; 100.8 to 27.7° Horizontal; BNC Video; 24 VAC or 12 VDC