Menu Search
Network Cameras Bullet Network Camera, 1920x1080 to 320x184, 2.13 MP

SONY #SNC-EB642R

Bullet Network Camera, 1920x1080 to 320x184, 2.13 MP

SKU #47360998995
Manufacturer Series: SNC
Loading price and availability...
Please Log In or Register to view pricing & availability.
(edit)
Please enter a valid quantity
Type: Bullet Network Camera
Resolution: 1920x1080 to 320x184
MegaPixels: 2.13
Zoom: 3X Optical 4X Digital 12X Total, Vari-Focal Lens
Size: WxHxD: 3-3/4 x 3-3/4 x 7-1/8 in. (93 x 93 x 181mm)
Networking: RJ-45 10Base-T/100Base-TX Ethernet Network
Connection Specifications: IPv4, TCP, UDP, ARP, ICMP, IGMP, HTTP, DHCP, DNS, NTP, RTP/RTCP, RTSP Over TCP, SMTP Over HTTP, IPv6, HTTPS, FTP (Client), SNMP (v1, v2c, v3) and SSL
Input-Output: BNC, NTSC/PAL
Controls: Auto Gain Control
Video Format: H.264, JPEG
Audio: Mini-Jack (Monaural), G.711/G.726/AAC (16 kHz, 48 kHz), Microphone Input or Line Input, Line Level Output
Power: PoE IEEE 802.3af, Max 12.5 W
Angle of View: 105.3 to 35.6 Degrees Horizonal, 56.9 to 20.1 Degrees Vertical
Options: Day/Night, HD, Vandal Resistant

SONY SNC-EB642R