Menu Search
PELCO #IMP319-1I

Sarix Dome IP Network Camera 3.0 MegaPixels Day/Night, Indoor, Motion Detection

SKU # 70088098141 Manufacturer Series: IMP
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Dome IP Network Camera
Resolution: 2048x1536
MegaPixels: 3
Zoom: 3.0 to 9.0mm Lens
Size: 5.9 x 7 in. (150 x 180mm)
Networking: 100 Base-TX Ethernet Network
Connection Specifications: TCP/IP, UDP, ICMP, IPv4, SNMP v2c/v3, HTTP, HTTPS, SSL, SSH, SMTP, FTP, RTSP, UPnP, DNS, NTP, RTP, RTCP, LDAP
Input-Output: RJ-45
Controls: Digital PTZ, Pan 355 deg, tilt 75 deg, rotation 360 deg
Video Format: H.264, MJPEG
Audio: Line-in/Line-out
Power: 24 V AC or Power Over Ethernet IEEE 802.3af Class 2. max 6.0 W
Options: Day/Night, Indoor, Motion Detection

Additional Info: Operating Temperature: -10 to 50 deg C