You are using an outdated browser. Our website will no longer support this browser beginning September 1st, 2019. If you are unable to upgrade or use a different browser due to corporate policies, please contact our help desk at (866) 746-3519 or ecommhd@wesco.com.
Menu Search
Security Network Cameras #MX-M15D-SEC-DNIGHT-D38N38
MOBOTIX CORP #MX-M15D-SEC-DNIGHT-D38N38

Network Camera, 3072x2048, 6 MP, MxPEG, MJPEG, F1.8

SKU # 47040498462
RoHS Compliant
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Dome Network Camera, Dual Lens
Resolution: 3072x2048
MegaPixels: 6 MP
Zoom: 8X Digital Continuous Zoom, 38.0mm Lens
Size: HxWxD: 9.6 x 6.22 x 9.4 in. (244 x 158 x 239mm)
Aperture: F1.8
Networking: RJ-45xM, Mini-USB, MxBus IO, RS-232 via MX-232-IO-Box
Connection Specifications: IPv4, IPv6, HTTP, HTTPS, FTP, RTP, UDP, SNMP, SMTP, DHCP (Client and Server), NTP (Client and Server), SIP (Client and Server) G.711 (PCMA and PCMU), G.722
Controls: Digital PTZ
Video Format: MxPEG, MJPEG
Audio: Continuous, Event Recording, Bi-Directional, VoIP
Power: Lesser Than 7W, PoE Class (IEEE 802.3af)
Angle of View: 55 Degrees Horizontal, 41 Degrees Vertical
Options: Day/Night, Outdoor, Vandal Resistant