Menu Search
Search
MOBOTIX CORP #MX-M25M-SEC-NIGHT

Hemispheric Camera 5.0 MegaPixels Night, Motion Detection

SKU # 47040498611
Loading price and availability...
You do not have permissions to see price. Please contact your sales representative if you feel this is an error.
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Hemispheric Camera
Resolution: 2048x1536
MegaPixels: 5
Zoom: 29.0 to 64.0 mm Lens
Size: HxWxD: 7.44 x 5.53 x 8.74 in. (189 x 140.5 x 222mm)
Networking: Ethernet 10/100
Connection Specifications: HTTPS, SSL
Input-Output: RS-232
Controls: Digital PTZ
Video Format: H.264, MJPEG
Power: Power Over Ethernet
Angle of View: 180 to 7 Degrees Horizontal
Options: Night, Motion Detection

Additional Info: Operating Temperature: -30 to 50 deg C