You are using an outdated browser. You may experience a lack of functionality if you continue to use this browser to navigate our website. If you are unable to upgrade or use a different browser due to corporate policies, please contact our help desk at (866) 746-3519 or ecommhd@wesco.com.
Menu Search
MOBOTIX CORP #MX-T25M-SEC-D12-DG

Hemispheric Camera 5.0 MegaPixels Day, Motion Detection

SKU # 47040498577
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Hemispheric Camera
Resolution: 2048x1536
MegaPixels: 5
Zoom: 12.0mm Lens
Size: HxWxD: 13.11 x 5.16 x 2.99 in. (332.9 x 131.1 x 75.9mm)
Networking: Ethernet 10/100
Connection Specifications: HTTPS, SSL
Controls: Digital PTZ
Video Format: H.264, MJPEG
Power: Power Over Ethernet
Options: Day, Motion Detection

Additional Info: Operating Temperature: -30 to 50 deg C