Menu Search
Search
MOBOTIX CORP #MX-Q25M-SEC-D25

Hemispheric Camera 5.0 MegaPixels Day, Motion Detection

SKU # 47040498606
Loading price and availability...
You do not have permissions to see price. Please contact your sales representative if you feel this is an error.
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Hemispheric Camera
Resolution: 2048x1536
MegaPixels: 5
Zoom: 25.0mm Lens
Size: 1.9 x 6.8 in. (48 x 160mm)
Networking: Ethernet 10/100
Connection Specifications: HTTPS, SSL
Input-Output: RS-232
Controls: Digital PTZ
Video Format: H.264, MJPEG
Power: Power Over Ethernet
Options: Day, Motion Detection

Additional Info: Operating Temperature: -30 to 50 deg C