You are using an outdated browser. Our website will no longer support this browser beginning September 1st, 2019. If you are unable to upgrade or use a different browser due to corporate policies, please contact our help desk at (866) 746-3519 or ecommhd@wesco.com.
Menu Search
HIK VISION #DS-2TD2136-10

Thermal Network Camera, 384x288, 10.0 mm Fixed Lens, F1.0

SKU # 47054297969 Manufacturer Series: Deepin View
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Bullet Thermal Network Camera
Resolution: 384x288
Zoom: 10.0 mm Fixed Lens
Size: WxHxD: 12.36 x 4.09 x 11.52 in. (314 x 104 x 292.7mm)
Aperture: F1.0
Networking: RJ45 10/100Mbs Ethernet
Connection Specifications: IPv4/IPv6, HTTP, HTTPS, 802.1x, Qos, FTP, SMTP, UPnP, SNMP, DNS, DDNS, NTP, RTSP, RTCP, RTP, TCP, UDP, IGMP, ICMP, DHCP, PPPoE
Input-Output: (2) Alarm I/O, (1) Audio I/O, (1) RS485, Built-in Micro SD/SDXC card Slot, (1) 1.0 Vp-p/75 Ohm, PAL/NTSC/BNC Video Output
Video Format: H.265, H.264, H.264+, H.265+, MJPEG
Audio: G .711u/G.711a/G.722.1/MP2L2/G.726/PCM
Power: 24VAC Plus or Minus 25 Percent, 12VDC Plus or Minus 20 Percent, Max 8W, Two-Core Terminal Block PoE (802.3at, Class 4)
Angle of View: 36 Degrees Horizontal, 27 Degrees Vertical
Options: Outdoor, 3D DNR

Hikvision DS-2TD2136-10 thermal network bullet camera is applied to perimeter defense and fire-prevention purposes in critical infrastructures such as: airport, railway, prison, power station, 4S stores, and so on. The pre-alarm system helps you discover unexpected events immediately and protects you from property loss.