Menu Search
Search
HIK VISION #DS-2CD2055FWD-I-8MM

Network Camera, 2944x1656, 5 MP, 8.0 mm Fixed Lens

SKU # 84257110594 Manufacturer Series: EasyIP-3.0
Loading price and availability...
You do not have permissions to see price. Please contact your sales representative if you feel this is an error.
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Bullet Network Camera
Resolution: 2944x1656
MegaPixels: 5.0 MP
Zoom: 8.0 mm Fixed Lens
Size: Dia.xH: 2.76 x 6.1 in. (70 x 155mm)
Aperture: F1.2
Networking: RJ45 10/100Mbs Ethernet
Connection Specifications: TCP/IP, UDP, ICMP, HTTP, HTTPS, FTP, DHCP, DNS, DDNS, RTP, RTSP, RTCP, PPPoE, NTP, UPnP, SMTP, SNMP, IGMP, 802.1X, QoS, IPv6
Input-Output: Built-In microSD/SDHC/SDXC Slot, Reset Button
Controls: 0 to 360 Deg Pan, 0 to 90 Deg Tilt, 0 to 360 Deg Rotate
Video Format: H.265, H.264, H.264+, H.265+, MJPEG
Power: 12 VDC Plus or Minus 25 Percent, Max 6W, PoE (802.3af Class 3), Max 7W
Angle of View: 39.5 Degrees Horizontal
Options: Outdoor, Day/Night, WDR, HD, 3D DNR