Menu Search
Search
HIK VISION #DS-2CD2345FWD-I

Network Camera, 2688x1520, 4MP, 2.8mm Lens, F1.6

SKU # 47054297746
Loading price and availability...
You do not have permissions to see price. Please contact your sales representative if you feel this is an error.
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Fixed Turret Network Camera
Resolution: 2688x1520
MegaPixels: 4MP
Zoom: 2.8mm Lens
Size: DiaxH: 4.33 x 2.22 in.
Aperture: F1.6
Networking: (1) RJ45 10M/100M Self Adaptive Ethernet Port
Connection Specifications: TCP/IP, ICMP, HTTP, HTTPS, FTP, DHCP, DNS, DDNS, RTP, RTSP, RTCP, PPPoE, NTP, UPnP, SMTP, SNMP, IGMP, 802.1x, QoS, IPv6
Input-Output: Built-in Micro SD/SDHC/SDXC Slot, Upto 128 Gb
Controls: Adjustable 3-Axis, -30° to +30° Pan, 0° to 75° Tilt, 0° to 360° Rotate
Video Format: H.264, H.264+, H.265, H.265+, MJPEG
Power: 12 VDC ±25%, PoE (802.3af, Class 3), 12 VDC, 0.7 A, Max 8.5 w, PoE (802.3af, 36 to 57 V), 0.3 to 0.1 A, Max 10 w
Angle of View: 109° Horizontal, 60° Vertical, 131° Diagonal
Options: Day/Night, 3D DNR, WDR (120 dB), Face Detection, IR

The Hikvision DS-2CD2345FWD-I outdoor IR fixed network turret camera provides high definition output. It supports H.265+ video compression, which assures savings in bandwidth and storage.