Menu Search
Search
HIK VISION #DS-2DE4220W-AE

Network Camera, 1920x1080, 2MP, 7.1 in. Dia x 9.4 in. H

SKU # 47054297747
Loading price and availability...
You do not have permissions to see price. Please contact your sales representative if you feel this is an error.
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Dome Network Camera
Resolution: 1920x1080
MegaPixels: 2MP
Zoom: 20X Optical, 16X Digital, 4.7 to 94mm Lens
Size: DiaxH: 7.1 x 9.4 in.
Aperture: F1.6 to F3.5
Networking: (1) RJ45 10M/100M Ethernet Interface
Connection Specifications: IPv4/IPv6, HTTP, HTTPS, 802.1x, QoS, FTP, SMTP, UPnP, SNMP, DNS, DDNS, NTP, RTSP, RTCP, RTP, TCP/IP, DHCP, PPPoE, Bonjour
Input-Output: (1) Audio Input/Output, (1) Alarm Input/Output
Controls: PTZ, 360° Pan, 5° to 90° Tilt
Video Format: H.264, MJPEG
Audio: G.711alaw/G.711ulaw/G.722/G.726/MP2L2/PCM
Power: 24 VAC, PoE (802.3at), Max 18 w
Angle of View: 61.4° to 2.9° (Wide-Tele)
Options: Day/Night, DNR, WDR (92 dB), Motion Detection, Video Tampering Detection, Outdoor

The Hikvision DS-DS-2DE4220W-AE PTZ dome camera is able to capture high quality images in low light environments with its black anti-reflective glass.