Credit Card services are currently under maintenance. Thank you for your patience.

Menu Search
Search
HIK VISION #DS-2XE6222F-IS-16MM

Network Camera, 1920x1080, 2MP, 4mm Lens

SKU # 47054299745
Loading price and availability...
You do not have permissions to see price. Please contact your sales representative if you feel this is an error.
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Explosion-proof Bullet Network Camera
Resolution: 1920x1080
MegaPixels: 2MP
Zoom: 4mm Lens
Size: LxWxH: 7.95 x 6.85 x 6.77 in.
Networking: (1) RJ45 10M/100M Self Adaptive Ethernet Port
Connection Specifications: TCP/IP, ICMP, HTTP, HTTPS, FTP, DHCP, DNS, DDNS, RTP, RTSP, RTCP
Input-Output: (2) Alarm Input/Output, Micro SD/SDHC/SDXC Card Upto 128 Gb, Local Storage, NAS (NFS,SMB/CIFS) and ANR
Video Format: H.264, H.265, MJPEG
Audio: G.711/G.722.1/G.726/MP2L2/PCM
Power: 100 to 240 VAC, 0.1 A, Terminal Block PoE (802.3af, Class 3), 0.2 A, Max 5 w
Angle of View: 20.6° Horizontal
Options: Day/Night, 3D DNR, WDR (120 dB), Face Detection, Motion Detection, Tampering Alarm, HDD Full, HDD Error, Network Disconnected, IP Address Conflicted, Illegal Login

Hikvision DS-2XE6222F-IS Explosion-Proof network bullet cameras produce images with a resolution of up to 2MP. Most importantly, the camera features a 304 stainless steel housing that exceeds HEMA 4X, C5-M anti-corrosion and IECEx explosion-proof standard