Menu Search
Search
HIK VISION #DS-2DE2204IW-DE3/W

Network Camera, 1920x1080, 2MP, 4.92 in. Dia x 5.38 in. H

SKU # 47054297770 Manufacturer Series: Value
Loading price and availability...
You do not have permissions to see price. Please contact your sales representative if you feel this is an error.
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Wi-Fi Speed Dome Network Camera
Resolution: 1920x1080
MegaPixels: 2MP
Zoom: 16X Digital, 4X Optical, 2.8 to 12mm, Auto/Semi-Automatic/Manual Focus Lens
Size: DiaxH: 4.92 x 5.38 in.
Aperture: F1.8 to F2.5
Networking: (1) RJ45 10M/100M Ethernet Interface, PoE (802.3af, Class 3)
Connection Specifications: IPv4/IPv6, HTTP, HTTPS, 802.1x, QoS, FTP, SMTP, UPnP, SNMP, DNS, DDNS, NTP, RTSP, RTCP, RTP, TCP/IP, DHCP, PPPoE, Bonjour
Input-Output: (1) Channel Alarm Input/Output, (1) Channel Audio Input/Output, Built-in Micro SD/SDHC/SDXC Slots, Upto 256 Gb
Controls: PTZ, 0° to 350° Pan, 0° to 90° Tilt
Video Format: H.264, H.264+, H.265, H.265+, MJPEG
Power: 12 VDC, 0.75 A, PoE (802.3af), 36 to 57 VDC, 0.35 A, Class 3 Max 9 w, Max 3 w For IR
Angle of View: 100° to 25° (Wide-Tele) Horizontal, 56.3° to 14.1° (Wide-Tele) Vertical, 114.7° to 28.7° (Wide-Tele) Diagonal
Options: Day/Night, 3D DNR, DWDR, Indoor, Motion Detection, Video Tampering Detection, IR

Hikvision DS-2DE2204IW-DE3/W 2MP 4X network IR Wi-Fi PTZ network camera adopts 1/2.8 in. progressive scan CMOS chip. With the 4X optical zoom lens, the camera offers more details in the indoor environments. This series of cameras feature a wide range of f